Order Entry
Puerto Rico
ContactUsLinkComponent
 
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS117, 5559307
Catalog # 76030-057
Supplier:  3M Healthcare
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS117, 5559307
Catalog # 76030-057
Supplier:  3M Healthcare
Supplier Number:  7100057510

Specifications

  • Ø:
    7.6 cm (3")
  • Flow rate:
    7.6 lpm (2 gpm)
  • Micron Rating:
    5
  • Capacity:
    37854 L (10000 gal.)
  • Length:
    24.9 cm (9.8")
  • Cat. No.:
    76030-057
  • Filter type:
    Drop-in style replacement filter
  • Model:
    5559307
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ CUNO legacy drop–in style replacement cartridge, model CFS117, when used in a drop–in style filtration housing, provides consistent quality water by reducing chlorine taste and odor through granular activated carbon.

  • 9¾" drop–in style replacement cartridge
  • Granular activated carbon reduces chlorine taste and odor from incoming water
  • For use in drop–in style filtration housings

This replacement cartridge is a great choice for anyone looking for an inexpensive chlorine taste and odor reduction filter.