Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Replacement Cartridge (Original CUNO 8000 Series), Model CFS8112EL-S, 5581727
3M™ Replacement Cartridge (Original CUNO 8000 Series), Model CFS8112EL-S, 5581727
Catalog # 76030-215
Supplier:  3M Healthcare
undefined
3M™ Replacement Cartridge (Original CUNO 8000 Series), Model CFS8112EL-S, 5581727
Catalog # 76030-215
Supplier:  3M Healthcare
Supplier Number:  7000001649

Specifications

  • Ø:
    8.1 cm (3.19")
  • Flow rate:
    6.3 lpm (1.67 gpm)
  • Micron Rating:
    1.0
  • Capacity:
    47696 L (12600 gal.)
  • Length:
    43.4 cm (17.1")
  • Cat. No.:
    76030-215
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5581727
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Water Filtration Products Model CFS8112EL-S (Original CUNO 8000 Series) Replacement Cartridge provides consistent quality water for beverages by reducing undesirable sediment* and chlorine taste and odor from incoming water. The cartridge’s scale inhibitor helps provide protection for your equipment from the potentially harmful effects of scale build-up.

  • Provides consistent quality water by reducing undesirable sediment* and chlorine taste and odor from incoming water supply
  • Scale inhibitor helps provide protection for equipment from potentially harmful scale build-up
  • Enhances water clarity for visually appealing beverages
  • Specifically designed for point-of-use foodservice applications
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
  • Extended length replacement cartridge allows more media for increased gallon capacity

Our 3M™ Water Filtration Products Model CFS8112EL-S (Original CUNO 8000 Series) Replacement Cartridge is designed to be effective at reducing undesirable sediment* and chlorine taste and odor from incoming water, allowing you to feel more confident in the quality of the products that you serve.

The cartridge's scale inhibitor helps provide additional protection for your equipment from the potentially harmful effects of scale build-up. The Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench.

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Recipe Quality Water™

A History of Innovation
For more than a century, 3M has applied innovation and technology to improve our customers' lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment, and our environment. 3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine, and other applications.
*Tested and verified by manufacturer's laboratory