Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge, Model HF25, 5615201
3M™ High Flow Series Replacement Cartridge, Model HF25, 5615201
Catalog # 76030-409
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacement Cartridge, Model HF25, 5615201
Catalog # 76030-409
Supplier:  3M Healthcare
Supplier Number:  7000001676

Specifications

  • Micron Rating:
    1.0
  • Capacity:
    37854 L (10000 gal.)
  • Cat. No.:
    76030-409
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5615201
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Replacement Cartridge, Model HF25 provides consistent quality water by reducing particulate* and chlorine taste and odor.

  • Provides consistent quality water
  • Reduces particulate* and chlorine taste and odor from incoming water
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench

Our 3M™ High Flow Series Replacement Cartridge, Model HF25 provides consistent quality water by reducing particulate* and chlorine taste and odor.

Having cleaner and clearer water for your business is both a pleasure and a reassurance that you're giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.

For more than a century, 3M has applied innovation and technology to improve our customers' lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never–ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real–world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost–effective products that help protect people, equipment and our environment.

3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine and other applications.

*As tested and verified by manufacturer's laboratory.