Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge, Model HF35-MS, 5615211
3M™ High Flow Series Replacement Cartridge, Model HF35-MS, 5615211
Catalog # 76030-417
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacement Cartridge, Model HF35-MS, 5615211
Catalog # 76030-417
Supplier:  3M Healthcare
Supplier Number:  7000001706

Specifications

  • Micron Rating:
    1.0
  • Capacity:
    47696 L (12600 gal.)
  • Cat. No.:
    76030-417
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5615211
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Water Filtration Products High Flow Series (MS) type replacement filter cartridges to provide quality water for commercial coffee and tea brewers by reducing the effects of sediment, and chlorine taste and odor in your brewing equipment. Specific models HF30–MS, HF20–MS and HF10–MS also include the added benefit of cyst¹ reduction.

  • Provides consistent quality brewed coffee and tea by reducing sediment and chlorine taste and odor
  • Scale inhibition helps protect spray heads from clogging by reducing sediment particles
  • Reduces the ability of calcium and magnesium to form as hard scale on the heating coils causing downtime and unscheduled service maintenance
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs with a ¹/₄ turn

With built–in scale inhibition, our replacement filter cartridges reduce the ability of calcium and magnesium to precipitate on metal components as hard scale.

Hard scale can clog spray heads in the brew basket and increase downtime. Our Sanitary Quick Change (SQC) design allows for fast and easy cartridge change–outs without any contact with the filter media. Just a ¹/₄ turn is all it takes to remove and replace the filter cartridge, minimizing the possibility of media contamination.

Model HF–MS Best Features: NSF Certified*, FDA CFR–21 Compliant Materials**, Filter cartridges are o–ring seal type, Filter cartridges incorporate carbon block filtration medium and scale inhibitor.

*3M™ Water Filtration Products Replacement Cartridges (HF05–MS, HF10–MS, HF15–MS, HF20–MS, HF25–MS, HF30–MS, HF35–MS) are NSF certified under High Flow Series Commercial Modular listing. Visit www.nsf.org for specific claims associated with each product.

¹Based on the use of Cryptosporidium parvum oocysts.