Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Aqua-Pure™ Under Sink Dedicated Faucet Replacement Water Filter Cartridge AP Easy C-Complete
3M™ Aqua-Pure™ Under Sink Dedicated Faucet Replacement Water Filter Cartridge AP Easy C-Complete
Catalog # 76030-461
Supplier:  3M Healthcare
undefined
3M™ Aqua-Pure™ Under Sink Dedicated Faucet Replacement Water Filter Cartridge AP Easy C-Complete
Catalog # 76030-461
Supplier:  3M Healthcare
Supplier Number:  7100049876

Specifications

  • Ø:
    6.03 cm (2.375")
  • Micron Rating:
    0.5
  • Temperature range:
    4.4 – 37.8 °C (40 – 100 °F)
  • Capacity:
    2838.75 L (750)
  • Height:
    29.6 cm (11.65")
  • Length:
    29.6 cm (11.65")
  • Cat. No.:
    76030-461
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    Quick change cartridge
  • Model:
    5618044
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Aqua–Pure™ Under Sink Dedicated Faucet Replacement Water Filter Cartridge AP Easy C–Complete is for use with the AP Easy Complete system. This compact cartridge is NSF listed to reduce particulate, chlorine taste and odor, asbestos, parasitic protozoan cysts, lead, mercury, select VOCs such as atrazine, benzene, lindane, toxaphene, p–dichlorobenzene and carbofuran.

  • Reduces particulate, chlorine taste and odor, asbestos, parasitic protozoan cysts, lead, mercury, atrazine, benzene, carbofuran, lindane, p–dichlorobenzene and toxaphene
  • 750 gallons/2839 L capacity
  • Advanced dual stage carbon–block filtration process to help provide cleaner, clearer better tasting drinking water
  • Sanitary Quick Change (SQC) cartridge design helps provide fast & easy cartridge change–out
  • Compact, slim design allows for easy installation under the sink without compromising storage space

Our 3M™ Aqua–Pure™ Under Sink Dedicated Faucet Replacement Water Filter Cartridge AP Easy C–Complete is the great choice in water filtration delivering cleaner, clearer, better tasting drinking water

Features include: 0.75 gpm/2.8 lpm flow rate, 225 – 120 psi/172 – 827 kPa pressure range, 4.4 – 37.8 °C (40 – 100 °F) temperature range. To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.