Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS110, 5612111
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS110, 5612111
Catalog # 76030-293
Supplier:  3M Healthcare
undefined
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS110, 5612111
Catalog # 76030-293
Supplier:  3M Healthcare
Supplier Number:  7000029420

Specifications

  • Ø:
    6.4 cm (2.5")
  • Flow rate:
    30.3 lpm (8 gpm)
  • Micron Rating:
    5
  • Length:
    24.8 cm (9.75")
  • Cat. No.:
    76030-293
  • Pressure range:
    862 kPa
  • Filter type:
    Drop-in style replacement filter
  • Model:
    5612111
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ CUNO legacy drop–in style replacement cartridge, Model CFS110, when used in a drop–in style filtration housing, provides consistent quality water by reducing particulate.

  • 9¾" drop–in style replacement cartridge
  • For use in drop–in style filtration housings

This replacement cartridge is a great choice for anyone looking for an inexpensive particulate filter for applications requiring a high flow rate.