Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS5400-C, 5606601
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS5400-C, 5606601
Catalog # 76030-270
Supplier:  3M Healthcare
undefined
3M™ CUNO Legacy Drop-In Style Replacement Cartridge, Model CFS5400-C, 5606601
Catalog # 76030-270
Supplier:  3M Healthcare
Supplier Number:  5606601

Specifications

  • Ø:
    11.7 cm (4.6")
  • Flow rate:
    3.8 lpm (1.0 gpm)
  • Micron Rating:
    5
  • Length:
    51 cm (20.1")
  • Cat. No.:
    76030-270
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    Drop-in style replacement filter
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ CUNO legacy drop–in style replacement cartridge, Model CFS5400–C, when used in a drop–in style softener housing, reduces hardness caused by calcium and magnesium minerals in point–of–use beverage applications such as brewed tea machines.

  • 20" large diameter drop–in style replacement cartridge
  • Reduces hardness caused by calcium and magnesium
  • For use in CFS5400 drop–in style softener housings
Certifications: *As tested and verified by manufacturer's laboratory.