3M™ OCS System for Office Water Applications featuring VH3 Valve-in-Head Design, Model CC350, 5626205
Catalog # 76030-521
Supplier: 3M Healthcare
Specifications
- Temperature range:4.4 – 37.8 °C
- Cat. No.:76030-521
- Pressure range:862 kPa
- Filter type:Replacement filter cartridge
- Model:5626205
Specifications
About this item
3M™ Water Filtration Products VH3/CC350 OCS Sanitary Quick Change System with Built-in Valve-in-Head offers 0.5 micron removal rating for maximum protection, and 3,500 gal.(466 cups per day) capacity.
- No external shut-off valve required
- 3/8″ quick connect fittings
- Premium performance carbon block does not require activation
- Chlorine taste and odor reduction