Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge, Model HF40, 5613303
3M™ High Flow Series Replacement Cartridge, Model HF40, 5613303
Catalog # 76030-301
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacement Cartridge, Model HF40, 5613303
Catalog # 76030-301
Supplier:  3M Healthcare
Supplier Number:  7000001665

Specifications

  • Micron Rating:
    0.20
  • Capacity:
    97635 L (25000 gal.)
  • Cat. No.:
    76030-301
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC filtration system
  • Model:
    5613303
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Replacement Cartridge, Model HF40 provides consistent quality water by reducing particulate*, chlorine taste and odor, cyst**, and bacteria. The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change–outs without the need for a filter wrench.

  • Provides consistent high quality water
  • Reduces particulate*, chlorine taste and odor, cyst**, and bacteria1 from incoming water
  • Integrated Membrane Pre–Activated Carbon Technology ('I.M.P.A.C.T.') filtration media combines a membrane with a premium activated carbon block to provide excellent throughput and cartridge life

Excess particulate can cause abrasion and short life on pumps, seals, O–rings, and valves, while excess chlorine can cause unpleasant tasting beverages.

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Having cleaner and clearer water for your business is both a pleasure and a reassurance that you're giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.

Ordering information: **Based on the use of cryptosporidium parvum oocysts.
1As tested with E. Coli ATCC (11229). Tested and verified by manufacturer's laboratory.