Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge, Model HF95-S-SR, 5613527
3M™ High Flow Series Replacement Cartridge, Model HF95-S-SR, 5613527
Catalog # 76030-314
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacement Cartridge, Model HF95-S-SR, 5613527
Catalog # 76030-314
Supplier:  3M Healthcare
Supplier Number:  7010382785

Specifications

  • Micron Rating:
    5
  • Cat. No.:
    76030-314
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5613527
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Replacement Cartridge, Model HF95–S–SR provides consistent quality water by reducing particulate* and scale*. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench.

  • Provides consistent quality water
  • Reduces particulate* from incoming water
  • Built–in scale inhibition can help to prevent the potentially harmful effects of scale build–up on equipment

Having cleaner and clearer water for your business is both a pleasure and a reassurance that you're giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.

For more than a century, 3M has applied innovation and technology to improve our customer's lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real–world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost–effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine and other applications. *As tested and verified by manufacturer's laboratory.

*As tested and verified by manufacturer's laboratory