- Flow rate:1.9 lpm (0.5 gpm)
- Cat. No.:76028-348
- Pressure range:862 kPa (125 psig)
- Filter type:SQC replacement filter cartridge
- Model:5634301
- Max. operating temperature:37.8 °C (100 °F)
3M™ Water Filtration Products Model SWC1350-C (Original CUNO 8000 Series) Scale Reduction Softening Replacement Cartridge works to soften hard water and reduce chlorine taste and odor, while helping provide equipment protection against the potentially harmful effects of scale build-up. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs.
- Provides consistent quality water by reducing undesirable chlorine taste and odor from incoming water supply
- Reduces scale*, helping to provide an additional layer of equipment protection from the potentially harmful effects of scale build-up
- Specifically designed for point-of-use foodservice applications
- Softening cartridge is specially designed for use with hard water
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
Our 3M™ Water Filtration Products Model SWC1350-C (Original CUNO 8000 Series) Scale Reduction Softening Replacement Cartridge is designed to reduce chlorine taste and odor from incoming water while also helping to provide an additional layer of equipment protection from the potentially harmful effects of scale build-up.
The Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change-outs without the need for a filter wrench.
3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.
Recipe Quality Water™
A History of Innovation
For more than a century, 3M has applied innovation and technology to improve our customers' lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality, and value. Our success begins with a culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies - often in combination - to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment, and our environment. 3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine, and other applications.
*Tested and verified by manufacturer's laboratory.