Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9112EL-S, 5631702
3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9112EL-S, 5631702
Catalog # 76030-597
Supplier:  3M Healthcare
undefined
3M™ Replacement Cartridge Retrofit 9000 Series, Model CFS9112EL-S, 5631702
Catalog # 76030-597
Supplier:  3M Healthcare
Supplier Number:  7100049840

Specifications

  • Ø:
    8.6 cm (3.4")
  • Flow rate:
    6.3 lpm (1.67 gpm)
  • Micron Rating:
    1.0
  • Capacity:
    47696 L (12600 gal.)
  • Length:
    47.7 cm (18.7")
  • Cat. No.:
    76030-597
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5631702
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Water Filtration Products Model CFS9112EL-S Everpure® Retrofit 9000 Series Replacement Cartridge provides Recipe Quality Water™ for clear and consistent quality ice, coffee and hot tea by reducing sediment*, chlorine taste and odor and scale*. This cartridge fits into most Everpure® commercial foodservice heads, allowing you to choose any of the 9000 Series 3M Purification cartridges.

  • Provides consistent quality water for commercial ice machines, coffee and tea brewers by reducing sediment*, chlorine taste and odor and scale*
  • Enhances water clarity for visually appealing ice
  • Reduces the ability of calcium and magnesium to form as hard scale* on evaporator plates and heating elements, which can reduce downtime and unscheduled service maintenance
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs
  • Extended Length retrofit cartridges provide greater gallon capacity and flow rates than the standard length 3M™ Water Filtration Products retrofit cartridges for increased production

Our 3M™ Water Filtration Products Model CFS9112EL-S Everpure® Retrofit 9000 Series Replacement Cartridge is designed to be effective at reducing sediment*, scale* and chlorine taste and odor allowing you to feel more confident in the quality of the products you serve.

The Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs that are sanitary by design – requiring no contact with the filter media during cartridge change-out. This replacement cartridge fits into most Everpure® commercial foodservice heads allowing you to choose any of the 9000 Series 3M Purification cartridges.

3M™ Water Filtration Products branded replacement cartridges and filter systems offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust and quality around the world.

Recipe Quality Water™

A History of Innovation
For more than a century, 3M has applied innovation and technology to improve our customer's lives and support their business goals. From our headquarters in St. Paul, Minnesota, we serve industrial and commercial customers and consumers in nearly 200 countries. Across thousands of products, the 3M brand represents consistency, superior quality and value. Our success begins with a culture of creative collaboration that inspires a never ending stream of powerful technologies and product solutions that make life better. We have an ability to apply our technologies – often in combination – to an endless array of real-world customer needs. Of course, all of this is made possible by the people of 3M and our singular commitment to make life easier and better for people around the world. Toward that end, 3M is committed to providing innovative, cost-effective products that help protect people, equipment and our environment. 3M Purification Inc. (formerly CUNO Incorporated), provides filtration and separation solutions for residential, food service, science labs, industrial, marine and other applications.
*Tested and verified by manufacturer’s laboratory.
Everpure is a trademark of Pentair Filtration Solutions, LLC.