Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Drop-In Style Single Prefilter System Featuring Shut-off Valve Handle & Opaque Sump, Model CFS02S, 5557609
3M™ Drop-In Style Single Prefilter System Featuring Shut-off Valve Handle & Opaque Sump, Model CFS02S, 5557609
Catalog # 76030-049
Supplier:  3M Healthcare
undefined
3M™ Drop-In Style Single Prefilter System Featuring Shut-off Valve Handle & Opaque Sump, Model CFS02S, 5557609
Catalog # 76030-049
Supplier:  3M Healthcare
Supplier Number:  7000125376

Specifications

  • Ø:
    11.6 cm (4.56")
  • Length:
    61.4 cm (24.2")
  • Cat. No.:
    76030-049
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    Drop-in style replacement filter
  • Model:
    5557609
  • Inlet size:
    ¾" FNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Drop–in style single prefilter system featuring shut–off valve handle and opaque sump, Model CFS02S is designed for use with 19½" cartridges and features a valved head design.

  • Single opaque housing for point–of–entry applications
  • ¾" NPT connections with ½" adapters
  • Mounting bracket and reducing bushing included
  • Cartridges and pressure gauges sold separately