3M™ Aqua-Pure™ Whole House Water Replacement Filter
Catalog # 76031-640
Supplier: 3M Healthcare
Specifications
- Ø:6.9 cm (2.75")
- Micron Rating:5
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Length:24.9 cm (9.8")
- Cat. No.:76031-640
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Drop-in cartridge
- Model:5552820
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Aqua–Pure™ whole house water filtration system replacement water filter reduce sediment at various micron levels.
- Reduce sediment
- See specifications table below for micron level
Specialty carbon based cartridges also reduce chlorine, taste, and odor (AP117, AP420, AP817). Large diameter cartridges offer a higher flow rate than standard diamater cartridges.