Specifications
- Micron Rating:50
- Temperature range:4.4 – 37.8 °C (40 – 100 °F)
- Width:6.4 cm (2.5")
- Length:6.35 cm (2.5")
- Cat. No.:76030-483
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Drop-in cartridge
- Model:5620603
- Max. operating temperature:38.7 °C (100 °F)
Specifications
About this item
3M™ Aqua–Pure™ whole house standard sump replacement water filter drop–in cartridge AP124–2C is a good choice in water filtration. This standard 2.5" diameter by 20" length drop–in cartridge is manufacturer tested and verified to reduce sediment down to 50 µm nominal for cleaner water.
- Cartridge reduces sediment for cleaner water
- Replacement water filter manufactured using 3M™ polypropylene manufacturing process
- Grooved surface increases total surface area for longer cartridge life as compared to 3M™ non–grooved surface cartridges
- Rigid construction helps to reduce sediment 'unloading' due to variances in water pressure
Features include: Flow rate range up to 16 gpm/60.57 lpm* (housing dependent), 6 months (varies depending on local water quality), 2.5"/6.35 cm by 20"/50.8 cm, 25 to 125 psi/172 to 862 kPa pressure range, 76.6 °C (170 °F) temperature.
To maximize system performance and efficiency, regularly scheduled maintenance including replacement of the filter cartridges at the required interval, at the rated capacity, or sooner if a reduction in water flow occurs is required. Filter life is dependent on actual use and incoming water quality.