3M™ Water Filtration Products Model CFS817 Selecto Retro-fit Drop-In Style Replacement Cartridge, 5602726
Catalog # 76030-267
Supplier: 3M Healthcare
Specifications
- Ø:11.7 cm (4.6")
- Micron Rating:5
- Capacity:151400 L (40000 gal.)
- Length:25.1 cm (9.9")
- Cat. No.:76030-267
- Filter type:Drop-in style replacement filter
- Max. operating temperature:37.8 °C (100 °F)