Order Entry
Puerto Rico
ContactUsLinkComponent
 
3M™ High Flow Series Replacment Cartrige, Model HF95-CL, 5615103
Catalog # 76031-710
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacment Cartrige, Model HF95-CL, 5615103
Catalog # 76031-710
Supplier:  3M Healthcare
Supplier Number:  7000125912

Specifications

  • Micron Rating:
    5
  • Capacity:
    113550 L (30000 gal.)
  • Cat. No.:
    76031-710
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5627302
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series Replacement Cartridge, Model HF95–CL provides consistent quality water by reducing particulate*, chloramines, and chlorine taste and odor. Our Sanitary Quick Change (SQC) encapsulated design allows for easy cartridge change–outs without the need for a filter wrench.

  • Provides consistent quality water
  • Reduces particulate*, chloramines, and chlorine taste and odor from incoming water
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench

Excess particulate can cause abrasion and short life on pumps, seals, O-rings, and valves, while excess chlorine and chloramines residual can cause unpleasant–tasting beverages. Our Sanitary Quick Change (SQC) encapsulated design allows for fast and easy cartridge change–outs without the need for a filter wrench. Creative Filtration Technology 3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Recipe Quality Water™ Having cleaner and clearer water for your business is both a pleasure and a reassurance that you’re giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.

A History of Innovation
3M Purification Inc. (formerly CUNO Incorporated) provides filtration and separation solutions for residential, foodservice, science labs, industrial, marine and other applications.
*As tested and verified by manufacturer's laboratory.