Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Replacement Cartridge OSC Retrofit, Model CS-94C, 5633502
3M™ Replacement Cartridge OSC Retrofit, Model CS-94C, 5633502
Catalog # 76030-629
Supplier:  3M Healthcare
3M™ Replacement Cartridge OSC Retrofit, Model CS-94C, 5633502
Catalog # 76030-629
Supplier:  3M Healthcare
Supplier Number:  7100048258

Specifications

  • Flow rate:
    1.9 lpm (0.5 gpm)
  • Capacity:
    379 L (100 gal.)
  • Cat. No.:
    76030-629
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    SQC filtration cartridge
  • Model:
    5633502
  • Inlet size:
    ⅜" NPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ water filtration products model CS-94C OCS retrofit replacement cartridge provides consistent quality water for softening system applications by reducing sediment* and chlorine* taste and odor. Ion exchange media and scale* inhibition provide further softening and equipment protection capabilities. This filter cartridge is compatible with most OCS Everpure® foodservice heads.

  • Provides consistent quality water for softening system applications
  • Reduces sediment* and chlorine* taste and odor from incoming water
  • Built-in scale* inhibition as an economical solution to address the potential of scale build-up in hot beverage applications
  • Ion exchange media provides further softening and equipment protection capabilities
  • Compatible with most OCS Everpure® foodservice heads

Our 3M™ water filtration products model CS-94C OCS retrofit replacement cartridge is designed to be effective at reducing sediment* and chlorine* taste and odor, allowing you to feel more confident in the quality of your water

Ion exchange media and scale* inhibition provide further softening and equipment protection capabilities. This filter cartridge is compatible with most OCS Everpure® foodservice heads, and various 3M™ water filtration products OCS retrofit cartridges are available to meet particular water quality concerns. These features together can make this replacement cartridge a great choice for your office softening system needs.

3M™ water filtration products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

A History of innovation

*As tested and verified by manufacturer's laboratory.
Everpure is a trademark of PENTAIR FILTRATION SOLUTIONS, LLC.

Caution: Please note capacity in specifications is at 11 gpg hardness (180 mg/L hardness).