Specifications
- Depth:11.1 cm (4.375")
- Ø:11.1 cm (4.375")
- Micron Rating:0.20
- Capacity:17789 L (4700 gal.)
- Height:40.3 cm (15.875")
- Cat. No.:76030-502
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Model:5626002
- Inlet size:½" FNPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High flow series chloramines system for brewed coffee and hot tea applications, Model HF160–CLS provides consistent high quality water by reducing particulate, chlorine taste and odor*, chloramines*, scale*, cyst**, and bacteria.
- Provides consistent high quality water
- Reduces particulate, chlorine taste and odor*, chloramines*, cyst**, and bacteria1 from incoming water
- Built–in scale inhibition can help to prevent the potentially harmful effects of scale build–up on equipment
- Integrated Membrane Pre–Activated Carbon Technology (I.M.P.A.C.T.) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench
- Includes replacement cartridge Model HF60 – CLS
Built–in scale inhibition can help to prevent the potentially harmful effects of scale build–up on equipment. Excess particulate can clog the spray head in brew baskets, while excess chlorine can oxidize parts and fittings, reducing service life. Integrated Membrane Pre–Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench. This system is designed for chloramine reduction used in coffee and hot tea brewing applications.