3M™ Drop-In Style Single Prefilter System Featuring Pressure Relief Valve & Opaque Sump, Model CFS11S, 5558803
Catalog # 76028-515
Supplier: 3M Healthcare
Specifications
- Ø:11.6 cm (4.56")
- Length:34.3 cm (13.5")
- Cat. No.:76028-515
- Pressure range:862 kPa (125 psig)
- Filter type:Drop-in style replacement filter
- Model:5558803
- Inlet size:¾" FNPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ Drop–in style single prefilter housing featuring pressure relief valve and opaque sump, Model CFS11S is built for 9¾" cartridges and features a non–valved head design.
- Single opaque housing for point–of–entry applications
- ¾" NPT connections with ½" adapters
- Cartridges and pressure gauges sold separately