3M™ Head/Bracket Assembly, ½" FNPT w/Gauge, Model NH3-1/2NPT, 6214413
Catalog # 76030-653
Supplier: 3M Healthcare
Specifications
- Cat. No.:76030-653
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:SQC Filtration System
- Model:6214413
- Inlet size:½" NPT
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ head/bracket assembly, ½" FNPT with gauge, model NH 3½" NPT is filter/bracket assembly designed for use with 3M™ High Flow Series water filtration cartridges rated up to 5 gpm flow rate.
- ½" FNPT inlet and outlet water connection
- Includes gauge