3M™ High Flow Series Chloramines System for Cold Beverage Applications, Model HF165-CL, 5626003
76030-504
- Ø:11.11 cm (4.375")
- Micron Rating:5
- Capacity:26498 L (7000 gal.)
- Height:40.3 cm (15.875")
- Cat. No.:76030-504
- Pressure range:862 kPa (125 psig)
- Filter type:SQC Filtration System
- Model:5626003
- Inlet size:½" FNPT
- Max. operating temperature:37.8 °C (100 °F)
3M™ High flow series chloramines system for cold beverage applications, Model HF165–CL provides consistent quality water by reducing particulate*, chloramines, and chlorine taste and odor.
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench
- Designed for chloramine reduction