Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series Replacement Cartridge, Model HF65-S-SR5, 5613451
3M™ High Flow Series Replacement Cartridge, Model HF65-S-SR5, 5613451
Catalog # 76031-672
Supplier:  3M Healthcare
undefined
3M™ High Flow Series Replacement Cartridge, Model HF65-S-SR5, 5613451
Catalog # 76031-672
Supplier:  3M Healthcare
Supplier Number:  7010382784

Specifications

  • Cat. No.:
    76031-672
  • Pressure range:
    862 kPa
  • Filter type:
    SQC replacement filter cartridge
  • Model:
    5613451
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ water filtration products high flow series replacement filter cartridges to provide Recipe Quality Water™ for product consistency and equipment protection.

  • Provides better tasting water for a variety of commercial applications by reducing sediment and chlorine taste and odor
  • Improves water clarity and taste for a consistent product
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs with a ¹/₄ turn
  • Various models also reduce bacteria¹ and cysts² (HF90, HF90–CL, HF60, HF60–CL, HF40 and 160–L), chloramines (HF95–CL, HF90–CL, HF65–CL, HF60–CL, and HF35–CL) for better equipment protection
  • Chloramines cartridges provide corrosion protection against stainless steel equipment and help extend equipment life
  • Provides Integrated Membrane Pre–Activated Carbon Technology (“I.M.P.A.C.T") for superior cartridge life (HF95, HF95–CL, HF90, HF90–CL, HF65, HF65–CL, HF60, HF60–CL, HF45 and HF40 only)

The 3M™ water filtration products high flow series line of filter cartridges, is sanitary by design to help provide contamination free change–outs.

Additionally, the (SQC) encapsulated design allows for fast and easy cartridge change–outs without the need for a filter wrench. These filter cartridges help resolve a large variety of water related concerns that can negatively impact the taste, clarity and/or equipment used in a foodservice establishment. These models also reduce bacteria¹ and cysts²: HF90, HF90–CL, HF60, HF60–CL, HF40 and 160–L.

These models reduce chloramines for better equipment protection: HF95–CL, HF90–CL, HF65–CL, HF60–CL, and HF35–CL. Chloramines cartridges are designed to provide corrosion protection against stainless steel equipment to help extend equipment life. These systems provide Integrated Membrane Pre–Activated Carbon Technology (“I.M.P.A.C.T") for superior cartridge life (HF95, HF95–CL, HF90, HF90–CL, HF65, HF65–CL, HF60, HF60–CL, HF45 and HF40 only).

HF series best features: NSF certified cartridges*, FDA CFR–21 compliant material**, filter cartridges are o–ring seal type, Filter cartridges incorporate carbon block media, Cartridges are sanitary in design, requiring no contact with the filter media during cartridge change–out.

**Surfaces that are in contact with water are FDA CFR–21 Compliant.
¹As tested with E. coli ATCC (11229). Tested and verified by manufacturer’s laboratory.
² Based on the use of Cryptosporidium parvum oocysts.