Specifications
- Depth:11.4 cm (4.5")
- Micron Rating:1.0
- Capacity:37854 L (10000)
- Height:39.4 cm (15.5")
- Length:11.4 cm (4.5")
- Cat. No.:76030-425
- Pressure range:862 kPa (125 psig)
- Filter type:SQC filtration system
- Model:5616002
- Inlet size:⅜"
- Max. operating temperature:37.8 °C (100 °F)
Specifications
About this item
3M™ High Flow Series System for Brewed Coffee and Hot Tea Applications featuring Valve–in–head Design, Model BREW125 – MS provides consistent quality water by reducing particulate*, chlorine taste and odor, and scale*. The Sanitary Quick Change (SQC) design allows for easy cartridge change–outs.
- Provides consistent quality water
- Reduces particulate* and chlorine taste and odor from incoming water
- Built – in scale inhibition can help to prevent the potentially harmful effects of scale build – up on equipment
- Valve–in–head design
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change–outs without the need for a filter wrench
- System designed for use in coffee and hot tea brewing applications
3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third–party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.
Having cleaner and clearer water for your business is both a pleasure and a reassurance that you're giving your customers recipe quality water. With a water filtration system from 3M Purification, you can provide filtered water that may help protect your equipment and your profits. From commercial point–of–entry to dedicated point–of–use water filtration systems, look to 3M Purification to help you find the right solution.
*As tested and verified by manufacturer's laboratory.