Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series System for Cold Beverage Applications, Model BEV160, 5616301
3M™ High Flow Series System for Cold Beverage Applications, Model BEV160, 5616301
Catalog # 76028-676
Supplier:  3M Healthcare
undefined
3M™ High Flow Series System for Cold Beverage Applications, Model BEV160, 5616301
Catalog # 76028-676
Supplier:  3M Healthcare
Supplier Number:  7000125473

Specifications

  • Depth:
    12.9 cm (5.1")
  • Flow rate:
    12.6 lpm (3.34 gpm)
  • Micron Rating:
    0.2
  • Width:
    20.3 cm (8")
  • Capacity:
    132489 L (35000 gal.)
  • Height:
    10.2 cm (4")
  • Length:
    45.9 cm (18.1")
  • Cat. No.:
    76028-676
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC filtration system
  • Model:
    5616301
  • Inlet size:
    ½" FNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series System for Cold Beverage Applications, Model BEV160 provides consistent high quality water by reducing particulate*, chlorine taste and odor, cyst**, and bacteria. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs. For use in cold beverage applications.

  • Provides consistent high quality water
  • Reduces particulate*, chlorine taste and odor, cyst**, and bacteria from incoming water
  • Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • For use in dual carbonator dispensers in cold beverage applications
  • Provides Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T”) for superior cartridge life (HF195-CL, BEV195, BEV190, HF165-CL, BEV165, BEV160, HF160-CL, BEV145, BEV40, and DWS160-L)

Excess particulate can cause abrasion and short life on pumps, seals, o-rings, and valves, while excess chlorine can cause unpleasant tasting beverages

Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system is for dual carbonator dispensers used in cold beverage applications.

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

Caution: Based on the use of cryptosporidium parvum oocysts. ** As tested with E. Coli ATCC (11229). Tested and verified by manufacturer's laboratory.