Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ High Flow Series System for Ice Applications, Model ICE190-S, 5616403
3M™ High Flow Series System for Ice Applications, Model ICE190-S, 5616403
Catalog # 76030-450
Supplier:  3M Healthcare
undefined
3M™ High Flow Series System for Ice Applications, Model ICE190-S, 5616403
Catalog # 76030-450
Supplier:  3M Healthcare
Supplier Number:  7100006316

Specifications

  • Depth:
    12.7 cm (5")
  • Ø:
    12.7 cm (5")
  • Micron Rating:
    0.20
  • Capacity:
    204412 L (54000 gal.)
  • Height:
    60 cm (23.625")
  • Cat. No.:
    76030-450
  • Pressure range:
    862 kPa (125 psig)
  • Filter type:
    SQC filtration system
  • Model:
    5616403
  • Inlet size:
    ½" FNPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ High Flow Series System for Ice Applications, Model ICE190-S provides consistent high quality water by reducing particulate, chlorine taste and odor, cyst*, bacteria, and scale**. The Sanitary Quick Change (SQC) design allows for easy cartridge change-outs.

  • Provides consistent high quality water
  • Reduces particulate, chlorine taste and odor, cyst*, and bacteria1 from incoming water
  • Reduces particulate, chlorine taste and odor, cyst*, and bacteria1 from incoming water
  • Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
  • Integrated Membrane Pre-Activated Carbon Technology (“I.M.P.A.C.T.”) filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life
  • Includes ball valve
  • Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
  • System designed for use in ice applications involving commercial cubers up to 1450 lbs. (657.7 kg) and commercial flakers up to 2400 lbs. (1088.6 kg)
  • Includes replacement cartridge Model HF90-S

Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment

Excess particulate can clog distribution tubes and solenoid valves, while excess chlorine residual can cause chlorine smell and corrosion in ice bins. Integrated Membrane Pre-Activated Carbon Technology ("I.M.P.A.C.T.") filtration media combines a membrane with a premium activated carbon block to help provide excellent throughput and cartridge life. Our Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system includes a ball valve and is designed for use in ice applications involving commercial cubers up to 1450 lbs. (657.7 kg) and commercial flakers up to 2400 lbs. (1088.6 kg).

3M™ Water Filtration Products systems and cartridges offer a wide range of solutions designed to address many types of water quality concerns. Third-party certifications, such as NSF and WQA, are an advantage provided on many 3M Water Filtration Products. 3M Purification is a known leader in filtration technology recognized for innovation, trust, and quality around the world.

*Based on the use of cryptosporidium parvum oocysts.
**As tested and verified by manufacturer's laboratory.
1As tested with E. Coli ATCC (11229). Tested and verified by manufacturer's laboratory.