3M™ ScaleGard™ Pro Hardness Reduction Systems for Espresso Applications featuring Valve-in-Head Design, Model SGP124BN-T, 5634801
76028-355
- Ø:81 mm (3.19")
- Flow rate:1.9 lpm (0.5 gpm)
- Capacity:1604 L (423 gal.)
- Dimensions:345.4 mm x 81 mm (13.6" x 3.19")
- Height:345.4 mm (13.6")
- Cat. No.:76028-355
- Pressure range:172 - 862 kPa (25 - 125 psig)
- Filter type:Replacement filter cartridge
- Model:5634801
- Max. operating temperature:37.8 °C (100 °F)
This commercial water filtration system provides consistent quality water for espresso applications by reducing chlorine taste and odor from incoming water.
- Built-in scale inhibition can help to prevent the potentially harmful effects of scale build-up on equipment
- Valve-in-head design
- Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench
Scale build-up has the potential to lead to increased maintenance costs and downtime. The Sanitary Quick Change (SQC) encapsulated cartridge design allows for fast and easy cartridge change-outs without the need for a filter wrench. This system features a valve-in-head design and is made for use in espresso applications.
: Please note capacity in specifications is at 11 gpg hardness (180 mg/L hardness).