Order Entry
Puerto Rico
ContactUsLinkComponent
3M™ Valve-In-Head/Bracket Assembly, ³/₈" FNPT, Model VH3-NPT, 6213009, 3M
3M™ Valve-In-Head/Bracket Assembly, ³/₈" FNPT, Model VH3-NPT, 6213009, 3M
Catalog # 76030-647
Supplier:  3M Healthcare
3M™ Valve-In-Head/Bracket Assembly, ³/₈" FNPT, Model VH3-NPT, 6213009, 3M
Catalog # 76030-647
Supplier:  3M Healthcare
Supplier Number:  7000148497

Specifications

  • Cat. No.:
    76030-647
  • Pressure range:
    172 - 862 kPa (25 - 125 psig)
  • Filter type:
    SQC filtration system
  • Inlet size:
    ⅜" NPT
  • Max. operating temperature:
    37.8 °C (100 °F)

Specifications

About this item

3M™ Water Filtration Products High Flow Series NEP Valve-In-Head (VH3) with shroud and gauge.

  • ⅜" FNPT, Valve-in-head with Shroud and Gauge
  • FDA CFR-21 compliant materials
  • NSF Certified