Order Entry
Puerto Rico
ContactUsLinkComponent
 
FIB Sample and Grid Holder, 1", Electron Microscopy Sciences
Catalog # 103306-234
FIB Sample and Grid Holder, 1", Electron Microscopy Sciences
Catalog # 103306-234
Supplier Number:  75950-06

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Description:
    FIB Sample and Grid Holder
  • Cat. No.:
    103306-234
  • Supplier no.:
    75950-06

Specifications

About this item

Holds FIB sample on pin mount pin mount and grids for mounting of TEM lamellae.

Holds a FIB sample mounted on a standard 25 mm (1") pin stub for FIB milling and lift out procedures

Overall dimension: 50 x 29 x 13 5 mm
Material: Vacuum grade aluminum with brass screws.

Can also be used to hold FIB grids of the same thickness to mount the prepared lamellae on an FIB grid for TEM imaging.