Order Entry
Puerto Rico
ContactUsLinkComponent
 
Double FIB Sample and Grid Holder, Electron Microscopy Sciences
  103306-250
Double FIB Sample and Grid Holder, Electron Microscopy Sciences
  103306-250
 :  75950-04

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

 

  • Description:
    Double FIB Sample and Grid Holder, Pin
  • Dimensions:
    1/2" (12.7 mm)
  • Cat. No.:
    103306-250
  • Supplier no.:
    75950-04

 

 

Double FIB sample and grid holder holds sample mounted on two standard pin stubs for FIB milling and lift-out procedures.

  • Vacuum grade aluminum with brass screws
  • Conveniently holds two FIB grids close to the sample to mount prepared TEM lamellae on the FIB grid for TEM imaging
  • Cost-effective and suitable for all FIB/SEM systems which accept pin mount holders, including the FEI, ZEISS and Tescan systems

Overall dimensions: 36.5 x 12.7 x 11.6 mm (1.44" x 0.5" x 0.46")
Pin: Standard 3.2 mm (1/8")

 : Includes Philips screwdriver.