To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Description:Large Double Slot Set Screw Vise
- Size:25 mm
- Cat. No.:103302-508
- Supplier no.:75951-04
Clamp thin specimens and cross sections without conductive paint or tape for viewing in a scanning electron microscope using the double slot vise specimen holder.
- Use for paper, metals, plastic, textiles, plant material and more
- Machined aluminum with stainless steel allen set screws
2.5 mm wide x 5 mm deep slots
Dimensions: 25 x 8 mm (1 x 0.32") with 3.2 mm (1/8") pin