Coarse Sieve Shakers, RX-812, W.S. Tyler™
Catalog # 14224-644
Supplier: W.S. Tyler
Specifications
- Description:RX-812 Coarse Sieve Shakers
- Cat. No.:14224-644
- Electrical:115 V, 60 Hz
- For use with:20.3 cm (8") Sieves and 30.5 cm (12") Sieves
- Max. load:8" Sieves: 6 Full, 13 Half Height and 12" Seives: 4 Full, 6 Intermediate or 8 Half Height
- Weight:25 kg (55 lbs.)
- Supplier no.:RX-812
Specifications
About this item
The RX-812 coarse seive shakers has a quite operation and utilizes an effective action that gives consistent and accurate results
- Oscillations per minute: 280 (60 Hz); 231 (50Hz)
Dimensions: 59W x 38D x 80H cm.
These shakers has the unique capability of using both 8" and 12" diameter test sieves, simply by using the quick change adapters provided.
Ordering information: A top cover is required for testing.
Caution: Not recommended for analysis with particles of 150 micron (100 mesh finer) and smaller.