Elite Pathology Package, BA410
10854-396
- Description:BA410E upright compound microscope with complete set of pathology accessories
- Condenser:Achromat swing-out condenser N.A.0.90 W/Iris diaphragm
- Eyepieces:Widefield high eyepoint eyepiece WFPL 10×/22 mm with diopter adjustment
- Head:Siedentopf, 30° Inclined
- Illumination:Koehler illumination quartz halogen 12 V/50 W with external lamp house and intensity control
- Nosepiece:Sextuple, Reversed
- Stage:Built in low position rackless stage with right hand control
- Cat. No.:10854-396
- Supplier no.:1100100403047
The BA410 Elite Pathology Package is a complete pathology microscope bundle, which includes the Motic's flagship life-science microscope, the BA410 Elite.
- Improved interpupillary distance and moveable eyepieces result in maximum comfort for any user
- Rackless stage can hold two slides at once for quick comparison
- Absence of gear rack on the stage allows for quick throughput of slides
- High-end CCIS Achromatic optics minimize chromatic and spherical aberrations
- A variety of optional upgrades and accessories is available
This package has been crafted to provide everything a pathologist or pathology educator needs to conduct their microscopy processes efficiently and effectively.
The BA410 Elite Pathology Package comes complete with all the accessories needed for pathology examination and training. A generous selection of add-ons, including a polarizer, gout.
: Other accessories include a simple add on polarizer, Analyzer slider with rotating mount (360° rotatable), and Lambda/First Order Red Compensator. Microscope is customizable with various accessories. For all available options, please contact your local Avantor sales representative.