Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Description:Random Access Slide Stainer
- Dimensions:63.5W x 15.24D x 45.72H cm (25 × 6 × 18 ")
- Cat. No.:52428-630
- Electrical:110 - 120 V
- Supplier no.:B1000200
Specifications
About this item
Random Access Slide Stainer which contains 14 Staining Stations, 14 Staining Dishes (Single / Double), 25 Slide Clips and Rinse Water Tubing Kit.
- Staining time is under 5 minutes
- 60 Hz, maximum 2.0A