Order Entry
Puerto Rico
ContactUsLinkComponent
 
Sphag Sorb® 14 Gallon Drum Spill Response Kit, ORS Nasco
  300040-909
undefined
Sphag Sorb® 14 Gallon Drum Spill Response Kit, ORS Nasco
  300040-909
 :  671-SS-14SRK

 

  • Description:
    14 Gallon Drum Spill Response Kit
  • Height:
    26"
  • Length:
    16"
  • Cat. No.:
    300040-909
  • Weight:
    28 lbs.
  • Width:
    16"

 

 

Super absorbent organic compound

Kit includes absorbant socks and loose-filled bags.

Ideal for cleanup and containment of oil spills.