Order Entry
Puerto Rico
ContactUsLinkComponent
5-Bromo-4-chloro-3-indolyl phosphate p-toluidine salt (BCIP (p-toluidine salt), X-Phosphate), High Grade
5-Bromo-4-chloro-3-indolyl phosphate p-toluidine salt (BCIP (p-toluidine salt), X-Phosphate), High Grade
Certificates
5-Bromo-4-chloro-3-indolyl phosphate p-toluidine salt (BCIP (p-toluidine salt), X-Phosphate), High Grade

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Color:
    White to off-white
  • Form:
    Powder
  • Color of solution (1 % in DMF):
    Colorless to slightly yellow
  • Turbidity (1 % in DMF) :
    max. 4.0 NTU
  • Water Content (K. Fischer) :
    max. 1.0%
  • Perchloric Acid Titration (0.1 mol/L):
    99.0 to 101.0 %
  • Purity (HPLC):
    min. 98.0 area-%
  • Inorganic Phosphorus (IC):
    max. 0.05%
  • Stress test:
    corresponds to requirements
  • FT-IR Spectrum:
    corresponds to reference spectrum

Specification Test Results

Related Information