Plater's Brush, Gordon Brush
22940-642
Product available on GSA Advantage®
Small Business Enterprise
- Bristle material:Carbon steel
- Handle material:Wood
- Brush head width:1.5 cm (5/8")
- Cat. No.:22940-642
- No. of rows:3×16
- Handle length:25 cm (10")
- Supplier no.:444B006G
- Brush head length:12 cm (4 3/4 ")
- Trim length:2.8 cm (1⅛")
This Plater's Brush is made with 0.006" Carbon Steel fill material and a hardwood shoe handle, contoured for a comfortable grip.
- Recommended for use on plated parts and for fine metal finishing
- High-quality brush with a 3 x 16 configuration
- 1-1/8" trim, brush face of 4-3/4" x 5/8", handle length 10" x 1" wide
Platers' Brushes are designed for hand brushing, plating and fine metal finishing. The fill materials are softer than those used in scratch brushes.