Order Entry
United States
ContactUsLinkComponent
25 Person 16 Unit First Aid Kit, Plastic, Weatherproof, ANSI A, First Aid Only
25 Person 16 Unit First Aid Kit, Plastic, Weatherproof, ANSI A, First Aid Only
Catalog # 76049-020
Supplier:  First Aid Only
undefined
25 Person 16 Unit First Aid Kit, Plastic, Weatherproof, ANSI A, First Aid Only
Catalog # 76049-020
Supplier:  First Aid Only
Supplier Number:  90569
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Description:
    25 Person 16 Unit First Aid Kit, Plastic, Weatherproof, ANSI A
  • Environmentally Preferable:
  • Cat. No.:
    76049-020
  • No. of parts:
    82

Specifications

About this item

This 82 piece, 25 person, ANSI compliant first aid kit holds all 18 ANSI required items and is designed for use in small offices, vehicles, and work sites

  • Features a gasket
  • Easy-to-carry handle
  • Wall mountable
  • ANSI compliant
  • Contents fit snugly to prevent shifting

Contents:
90638 1 CPR Face shield, 1 scissors and 1 First aid tape, ¹/₂" × 5 yd.
350009 First aid guide
750013 Hand sanitizer packets, 0.9 g, 10 ct.
1-008 Adhesive fabric bandages, 1×3", 16 ct.
12-001 Triple antibiotic ointment packets, 0.5 g, 12 ct.
12-018 BZK antiseptic towelettes, 10 ct.
13-006 First aid/burn cream packets, 0.9 g, 12 ct.
16-004 Burn dressing, 4×4"
21-004 Cold pack, 4×5"
21-026 Nitrile exam gloves, 4 ct.
3-001 Sterile gauze pads, 3×3", 4 ct.
4-006 Triangular bandage, 40×40×56"
7-009 1 Eyewash, 1 oz. with 2 eye pads and strips
AN205 Trauma pads, 5×9"
B204 Conforming gauze rolls, 2", 2 ct.

A list of contents can be permanently affixed inside the lid for easy restocking.