HiTrap™ Capto™ Butyl ImpRes Hydrophobic Interaction Chromatography Column, Cytiva
Catalog # 10000-216
Supplier: Cytiva
Product available on GSA Advantage®
Specifications
- Particle Size:40 µm
- Max. Pressure:5 bar
- Capacity:1 ml
- Description:HiTrap™ Capto™ Butyl ImpRes
- Storage:4 to 30 °C, 20% Ethanol
- Column hardware:PP
- Bed dimensions:7×25 mm
- Cat. No.:10000-216
- Supplier no.:17-3719-11
Specifications
About this item
HiTrap™ Capto™ Butyl ImpRes is a ready-to-use column prepacked with Capto™ Butyl ImpRes media for screening and small-scale protein purification using hydrophobic interaction chromatography.
- Prepacked columns for screening of selectivity, binding and elution conditions, as well as small scale purifications
- High-throughput chromatography medium for intermediate and polishing steps in a downstream protein purification process
- Excellent chemical stability allows cleaning with all standard CIP solutions, including 1 M sodium hydroxide
- High binding capacity, high flow rate, and low back pressure reduces process cycle times and improves productivity at process scale