enMotion® High Capacity Touchless Roll Towel, Detroit
Catalog # 101190-118
Supplier: Detroit Chem & Paper Supply
Specifications
- Width:10"
- Description:Touchless Towel Roll, Core Size of 4.4 cm (1.75")
- Cat. No.:101190-118
- Packaging:6/cs
- Roll length:800'
- Supplier no.:820-0000200
Specifications
About this item
GP enMotion® High capacity touchless roll towel is a hand drying paper towels which is one-at-a-time touchless dispensing reduces usage and minimizes the risk of cross contamination.
Specifically designed to be used with our innovative enMotion[R] touch-free dispensers to provide reliable towel dispensing at the wave of a hand. Each high-capacity roll provides up to 800 hand dries for continuous service and reduced service visits.