Order Entry
Puerto Rico
ContactUsLinkComponent
Silica gel 2-5 mm drying agent heavy metal-free, with moisture indicator (orange gel), Fluka™
Silica gel 2-5 mm drying agent heavy metal-free, with moisture indicator (orange gel), Fluka™
Certificates
Silica gel 2-5 mm drying agent heavy metal-free, with moisture indicator (orange gel), Fluka™
Certificates

Specification Test Results

  • Soluble in chloroform:
    Max. 0.025 %
  • Water absorbing capacity:
    Min. 25 %
  • Loss on drying (150°C, 3h):
    Max. 2 %
  • Capacity:
    ≥25 % absorption capacity (water)

Specification Test Results

Frequently Bought Together