Order Entry
Puerto Rico
ContactUsLinkComponent
CONSTIX®, Sealed Polyester Swabs, SP-8 Series, Contec®
CONSTIX®, Sealed Polyester Swabs, SP-8 Series, Contec®
Catalog # 76057-704
Supplier:  CONTEC, INC. MX
undefined
CONSTIX®, Sealed Polyester Swabs, SP-8 Series, Contec®
Catalog # 76057-704
Supplier:  CONTEC, INC. MX
Supplier Number:  SP-8

Specifications

  • Description:
    Sealed Polyester Swabs, SP-8 Series
  • Cat. No.:
    76057-704
  • Handle length:
    100.9 mm (3.97")
  • Overall length:
    124 mm (4.9")
  • Head width:
    12.2 mm (0.48")
  • Head length:
    23.1 mm (0.91")
  • Handle width:
    5.7 mm (0.22")

Specifications

About this item

CONSTIX® SP-8 sealed polyester swabs consist of 100% knitted polyester fabric that is thermally bonded to a polypropylene handle with a large paddle.

  • Polyester head provides enhanced sorbency, particle entrapment, and removal
  • Large paddle swab head provides broader surface coverage in critical applications

The swab head is made of cleanroom laundered, double-layer knitted microfiber polyester material. The polyester head is constructed without adhesives or binders, which makes the swab compatible with most common solvents, such as alcohols and ketones. The swab is durable, absorbent, and features extremely low particles and residue levels.