SP Bel-Art Heavy-Duty Funnels, Polypropylene, Bel-Art Products, a part of SP
Catalog # 490013-158
Supplier: Bel-Art Products, a Part of SP
Specifications
- Capacity:480 ml (16 oz.)
- Stem I.D.:1.1 cm (⁷⁄₁₆")
- Cat. No.:490013-158
- Top O.D.:15.5 cm (61/8")
- Top I.D.:14.6 cm (5¾")
- Stem O.D.:1.9 cm (¾")
- Overall height:17.8 cm (7")
- Stem length:8.0 cm (3⅛")
- Supplier no.:F14697-0000
Specifications
About this item
Heavy-duty funnels is ideal for continuous laboratory work.
- Polypropylene funnel construction
- Funnels have ridges to prevent vapor lock
- Steam autoclavable at 121 °C (250 °F)