SW® TrueForm® TF-12LG Extended-Cuff Light Green 5.9 mil Nitrile Exam Gloves
Supplier: SW Safety Solutions
Certificates
About this item
These gloves provide tactile sensitivity and great grip with an extended cuff for added protection, so wearers can work in comfort and confidence.
- EnerGel® hand conditioning technology hydrates and soothes skin
- EcoTek® sustainable technology
- Optimal thickness for durability and tactile sensitivity
- Fully textured surface for excellent wet and dry grip
- Touch-screen compatible
- Tear-resistant beaded cuff eases donning
- SHA dermatologically approved
- 1.5 AQL exceeds laboratory standards
These gloves provide tactile sensitivity and great grip with an extended cuff for added protection, allowing wearers to work in comfort and confidence. EcoTek® gloves tested to ASTM D5526-12 standnard test method for determining anaerobic biodegradation of plastic materials under accelerated landfill conditions. Results are 92.6% biodegradation in 60% solids landfill at 945 days. Future results cannot be predicted/extrapolated. For additional information on the test reports, contact [email protected].
Certifications: WBENC Women Owned; NCMSDC Minority Business; Small Business Enterprise; SHA Dermatologically Approved; Meets stringent standards that ensure skin safety; EAC TP TC 019/2011; CE 0493; CE EN 455.
Ordering information: Glove sizes are as follows; XS (5.5 to 6), S (6.5 to 7), M (7.5 to 8), L (8.5 to 9), XL (9.5 to 10), XXL (10.5 to 11).
Specifications
- Catalog No:
- 76051-184
- 76051-182
- 76051-180
- 76051-232
- 76051-230
- 76051-228
- Model:
- TF-12LG
- TF-12LG
- TF-12LG
- TF-12LG
- TF-12LG
- TF-12LG
- Ambidextrous/Hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Environmentally Preferable:
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Safer Human and Environmental Health, Sustainable Packaging
- Disposable/Reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex/Latex-free:
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Latex-Free
- Powdered/Powder-free:
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Powder-Free
- Finish:
- Fully Textured
- Fully Textured
- Fully Textured
- Fully Textured
- Fully Textured
- Fully Textured
- Cuff Style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff Length:
- 305 mm (12")
- 305 mm (12")
- 305 mm (12")
- 305 mm (12")
- 305 mm (12")
- 305 mm (12")
- Cuff Thickness:
- 3.6 mil (0.09 mm)
- 3.6 mil (0.09 mm)
- 3.6 mil (0.09 mm)
- 3.6 mil (0.09 mm)
- 3.6 mil (0.09 mm)
- 3.6 mil (0.09 mm)
- Finger Thickness:
- 5.9 mil (0.15 mm)
- 5.9 mil (0.15 mm)
- 5.9 mil (0.15 mm)
- 5.9 mil (0.15 mm)
- 5.9 mil (0.15 mm)
- 5.9 mil (0.15 mm)
- Palm Thickness:
- 4.9 mil (0.12 mm)
- 4.9 mil (0.12 mm)
- 4.9 mil (0.12 mm)
- 4.9 mil (0.12 mm)
- 4.9 mil (0.12 mm)
- 4.9 mil (0.12 mm)
- FDA Regulated:
- +
- +
- +
- +
- +
- +
- Tensile Strength:
- 21 MPa
- 21 MPa
- 21 MPa
- 21 MPa
- 21 MPa
- 21 MPa
- Ultimate Elongation:
- 580%
- 580%
- 580%
- 580%
- 580%
- 580%
- EN Norm:
- EN ISO 21420:2020; EN 455-2000-2015
- EN ISO 21420:2020; EN 455-2000-2015
- EN ISO 21420:2020; EN 455-2000-2015
- EN ISO 21420:2020; EN 455-2000-2015
- EN ISO 21420:2020; EN 455-2000-2015
- EN ISO 21420:2020; EN 455-2000-2015
- Food Contact Approved:
- +
- +
- +
- +
- +
- +
- ASTM No.:
- D6319-19; D6978-05 (2019); F1671-13; F739-12
- D6319-19; D6978-05 (2019); F1671-13; F739-12
- D6319-19; D6978-05 (2019); F1671-13; F739-12
- D6319-19; D6978-05 (2019); F1671-13; F739-12
- D6319-19; D6978-05 (2019); F1671-13; F739-12
- D6319-19; D6978-05 (2019); F1671-13; F739-12
- Environmental Certification:
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified
- FSC Certified (BV-COC-170864), C2C Material Health Certified