Order Entry
Puerto Rico
ContactUsLinkComponent
SW® TrueForm® TF-95LG Light Green 4 mil Nitrile Exam EnerGel® Rejuvenating Gloves
SW® TrueForm® TF-95LG Light Green 4 mil Nitrile Exam EnerGel® Rejuvenating Gloves
   Sustainable Options Available
Certificates
undefined
SW® TrueForm® TF-95LG Light Green 4 mil Nitrile Exam EnerGel® Rejuvenating Gloves
   Sustainable Options Available

Specifications

  • Catalog No:
  • 76050-932
  • Model:
  • TF-95LG
  • Ambidextrous/Hand-specific:
  • Ambidextrous
  • Environmentally Preferable:
  • Safer Human and Environmental Health, Sustainable Packaging
  • Disposable/Reusable:
  • Disposable
  • Latex/Latex-free:
  • Latex-Free
  • Powdered/Powder-free:
  • Powder-Free
  • Liner Material:
  • ACTIValoe Aloe Vera
  • Finish:
  • Fully Textured
  • Cuff Style:
  • Beaded
  • Cuff Length:
  • 242 mm (9.5")
  • Cuff Thickness:
  • 3.0 mil ( 0.08 mm)
  • Finger Thickness:
  • 4.0 mil (0.10 mm)
  • Palm Thickness:
  • 3.6 mil (0.09 mm)
  • FDA Regulated:
  • +
  • Tensile Strength:
  • 22 MPa
  • Ultimate Elongation:
  • 560%
  • EN Norm:
  • EN 420-2003; EN 455-2000-2015
  • Food Contact Approved:
  • +
  • ASTM No.:
  • D6319-10; F1671-13; F739-12
  • Environmental Certification:
  • FSC Certified (BV-COC-170864), C2C Material Health Certified

Specifications

Frequently Bought Together