Order Entry
United States
ContactUsLinkComponent
Wave Form Helix, 1.8 m
Wave Form Helix, 1.8 m
Catalog # 470230-236
Supplier:  Wards
undefined
Wave Form Helix, 1.8 m
Catalog # 470230-236
Supplier:  Wards
Supplier Number:  PH0706A

Specifications

  • Description:
    Wave Form Helix, 1.8 m
  • Environmentally Preferable:
  • Cat. No.:
    470230-236

Specifications

About this item

Closely wound steel helix for studying wave behavior.

  • Metal
  • Loops on each end of the helix
  • Helix dia. 0.88"
  • Helix Length 72"

The 72 inch wave form helix is a sturdy metal helix that can be manipulated to study wave form and wave behavior. It is a great visual and kinesthetic tool for the study of waves.