Order Entry
Puerto Rico
ContactUsLinkComponent
Wave Form Helix, 3m
Wave Form Helix, 3m
Catalog # 470230-234
Supplier:  Wards
undefined
Wave Form Helix, 3m
Catalog # 470230-234
Supplier:  Wards
Supplier Number:  PH0706

Specifications

  • Description:
    Wave Form Helix, 3 m
  • Cat. No.:
    470230-234

Specifications

About this item

Closely wound steel helix for studying wave behavior.

  • Closely wound helix comprised of steel wire
  • 20 mm dia.
  • Closed length of 3 meters
  • Extends to 9 meters
  • Supplied with manual

Steel wire close-wounded helix 20 mm diameter, closed length 3 meters extending to approx. 9 meters extended, with looped ends.