Light Emitting Diodes
Catalog # 470230-382
Supplier: Wards
Specifications
- Description:Light Emitting Diode (led), Red pack 10
- Cat. No.:470230-382
Specifications
About this item
Diodes for PCB or panel mount.
- Red LED 5 mm standard high quality with diffused lens
- Maximum voltage 3.0 V D.C. PCB or panel mount
- Pack of 10
Labs Red LED 5 mm standard high quality with diffused lens. Maximum voltage 3.0 V D.C. PCB or panel mount. Pack of 10