Order Entry
Puerto Rico
ContactUsLinkComponent
Ward's® Mini Centrifuge
Ward's® Mini Centrifuge
Catalog # 470230-472
Supplier:  VWR International
Irregular Voltage
undefined
Ward's® Mini Centrifuge
Catalog # 470230-472
Supplier:  VWR International
Irregular Voltage

Specifications

  • Description:
    Ward's® Mini Centrifuge
  • Cat. No.:
    470230-472
  • Electrical:
    100 - 240 V, 50 - 60 Hz, 250 W
  • Max. speed:
    6,000 rpm
  • Max. rcf:
    2000×g

Specifications

About this item

Two Rotors Included.

  • Eight position microtube rotor Included
  • Four position PCR strip rotor Included
  • Click-n-Loc™ instant rotor attachment
  • Storage compartment for PCR rotor and 0.5mL adapters
  • Decelerates in just 1 second
  • 1 year warranty

The Ward's Mini centrifuge is an easy-to-use personal centrifuge that virtually fits in the palm of your hand. Ideal for quick spin downs of microtubes and PCR tubes, this centrifuge is extremely easy to use. Simply close the lid and the rotor instantly reaches 6,000 rpm. Open the lid, and the improved breaking system quickly and smoothly decelerates the rotor to a complete stop in just one second for safe easy use in the classroom or laboratory.

An eight-position microtube rotor is included and comes installed. Also included is a second rotor with increased capacity for four 0.2 mL PCR strips (or 32 x 0.2 mL tubes) which is stored in a convenient compartment on the bottom of the centrifuge. This compartment is also used for securing the included tube adapters for 0.5 mL tubes.

A new Clik-n-Lok™ rotor attachment system eliminates the requirement for set screws and tools during rotor exchange. Simply remove and attach rotors by hand, pulling or pressing the rotor onto the motor shaft. This centrifuge is the perfect addition to your classroom or laboratory.