Plastic Pulley Double
Plastic Pulley, Double
Catalog # 470230-090
Supplier: Wards
Supplier #: PH0281B
Jump to:
Product Details & Documents
Economical pulley for simple machine experiments.
- Double plastic pulley, in tandem
- Pulley diameters of 38 and 50 mm
- Low friction design
- Open sided frame for ease of use
A high quality, double plastic pulley in tandem, on an open sided steel frame, with hooks at each end carrying two low friction, ball bearing plastic pulleys with diameters of 38 and 50 mm respectively. The open sided frame greatly facilitates stringing up as no 'threading' is involved. Inner gap of pulley measures 3 mm, overall length is 14.8 cm. Capable of holding over 30 lbs of weight.
Specifications
- Description:Plastic Pulley, Double